Two Handle Wall Mount Widespread Bathroom Sink Faucet in Chrome
Tresa® Two Handle Wall Mount Widespread Bathroom Sink Faucet in Chrome
Package Quantity Info:
EA: 1 IP: 1 CA: 3 PT: 72-
Pick Up: Not available
-
Shipping: Not available
Product Details
- 3-hole installation
- 7" spout length; adjustable rough (2 1/8"–3 1/2")
- Spout features hidden water-efficient aerator
- 1.2 gpm models available using an ECO suffix. See current Price Book for ordering details. Technical specifications, installation and design files are comprehensive for all flow rates.
- Rough and trim included
- Metal grid strainer with overflow included
- Ceramic cartridge
- 8" centers
-
Lead Law Compliant
-
ADA Compliant
Specifications
- ADA Compliant:
- Yes
- ANSI:
- ANSI A117.1
- ASME:
- ASME A112.18.1, ASME A112.18.2
- Application:
- Residential
- Bathroom Faucet Type:
- Wall Mount, Widespread
- CEC Compliant:
- Not for Sale in CA
- CSA Certified:
- Yes
- Cartridge Type:
- Ceramic Disc
- Collection:
- Tresa®
- Color Finish Category:
- Chromes
- Color Finish Name:
- Chrome
- Deck Plate Included:
- No
- Faucet Center Size:
- 8 in
- Faucet Connection Size:
- 1/2 in
- Faucet Material:
- Brass
- Faucet Mount:
- Wall Mount
- Flow Rate:
- 1.5 gpm
- Green Product:
- Yes, WaterSense
- Handle Type:
- Lever
- Height:
- 2-69/100 in
- IAPMO Listed -:
- Yes
- Lead Law Compliance Level:
- Lead Free and Lead Leaching Compliant
- Lead Law Compliant:
- Yes
- NSF Certified:
- No
- Number of Handles:
- Two Handle
- Number of Holes:
- 3 Hole
- Spout Height:
- 2-11/16 in
- Spout Reach:
- 8-1/2 in
- Spout Type:
- Fixed
- Trim Only:
- No
- WaterSense Labeled:
- Yes
- Weight:
- 7.75 lb
- Width:
- 13-3/16 in