Two Handle Wall Mount Widespread Bathroom Sink Faucet in Polished Nickel

You last purchased this on
 
Brizo

Tresa® Two Handle Wall Mount Widespread Bathroom Sink Faucet in Polished Nickel

This product requires certification to purchase.
Brand image
You last purchased this on
 
Brizo

Tresa® Two Handle Wall Mount Widespread Bathroom Sink Faucet in Polished Nickel

  • Fast #
  • Part #D65836LFPN
  • Item #4243338
  • Manufacturer Part #65836LF-PN
3.4 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Color Finish Name: Polished Nickel Select Color Finish Name
Log in or Create an Account to see product availability.
  • Pick Up: Not available
  • Shipping: Not available

Frequently Purchased Together

Product Details

  • 3-hole installation
  • 7" spout length; adjustable rough (2 1/8"–3 1/2")
  • Spout features hidden water-efficient aerator
  • 1.2 gpm models available using an ECO suffix. See current Price Book for ordering details. Technical specifications, installation and design files are comprehensive for all flow rates.
  • Rough and trim included
  • Metal grid strainer with overflow included
  • Ceramic cartridge
  • 8" centers
  • Requires Certification
  • Lead Law Compliant

  • ADA Compliant


Specifications

ADA Compliant:
Yes
ANSI:
ANSI A117.1
ASME:
ASME A112.18.1, ASME A112.18.2
Application:
Residential
Bathroom Faucet Type:
Wall Mount, Widespread
CEC Compliant:
Not for Sale in CA
CSA Certified:
Yes
Cartridge Type:
Ceramic Disc
Collection:
Tresa®
Color Finish Category:
Nickel Tones
Color Finish Name:
Polished Nickel
Deck Plate Included:
No
Faucet Center Size:
8 in
Faucet Connection Size:
1/2 in
Faucet Material:
Brass
Faucet Mount:
Wall Mount
Flow Rate:
1.5 gpm
Green Product:
Yes, WaterSense
Handle Type:
Lever
Height:
2-69/100 in
IAPMO Listed -:
Yes
Lead Law Compliance Level:
Lead Free and Lead Leaching Compliant
Lead Law Compliant:
Yes
NSF Certified:
No
Number of Handles:
Two Handle
Number of Holes:
3 Hole
Spout Height:
2-11/16 in
Spout Reach:
8-1/2 in
Spout Type:
Fixed
Trim Only:
No
WaterSense Labeled:
Yes
Weight:
7.75 lb
Width:
13-3/16 in