Tresa Two Handle Widespread Bathroom Sink Faucet in Venetian Bronze

Part #D65338LFRB  |  Item #3909795  |  Manufacturer Part #65338LF-RB

$825.84 EACH

Color/Finish: Venetian Bronze

Packaging Info:
  • Quantity Per 
  • Each: 1
  • Inner pack: 1
  • Case: 3
  • Pallet: 42

Added to your cart. View Cart
Log In / Create Account

How to get it:

No Store Selected

To see local availability for this item, please

Select a Store

Product Details

  • Spout features hidden water-efficient aerator
  • 3-hole installation
  • Accommodates up to 2 1/4" deck thickness
  • Ceramic cartridge
  • Metal pop-up included
  • 1.2 gpm models available using an ECO suffix. See current Price Book for ordering details. Technical specifications, installation and design files are comprehensive for all flow rates.

ADA Compliant

Green

Lead Law Compliant

Documents

Specifications

ADA Compliant: Yes

ANSI Specifications: ANSI A117.1

ASME Specifications: ASME A112.18.1, ASME A112.18.2

Application: Residential

Bathroom Faucet Type: Widespread

CARB OTC LEED Compliant: No

CEC Compliant: Not for Sale in CA

CSA Certified: Yes

Center Size: 8 in

Collection: Tresa

Color Finish: Venetian Bronze

Color Finish Category: Bronze Tones

Deck Plate Included: No

Depth: 8-19/50 in

Faucet Connection: IPS

Faucet Connection Size: 1/2 in

Faucet Material: Brass

Faucet Mount: Deck Mount

Faucet Valve Type: Ceramic Disc

Flow Rate: 1.5 gpm

GSA Approved: No

Green: WaterSense, Yes

Handle Type: Cross

Height: 7-53/100 in

IAPMO Listed: Yes

Lead Law Compliant: Yes

Maximum Height: 7-53/100 in

NSF Certified: No

Number of Handles: Two Handle

Number of Holes: 3 Hole

Product Type: Faucet

Side Spray: No

Smart Home Enabled: No

Spout Height: 1-1/2 in

Spout Reach: 6-19/50 in

Spout Type: Rigid

Trim Only: No

WaterSense Labeled: Yes

Weight: 8.565