Volume Control Trim in Brilliance Brushed Nickel

You last purchased this on
 
Brizo

Volume Control Trim in Brilliance Brushed Nickel

This product requires certification to purchase.
Brand image
You last purchased this on
 
Brizo

Volume Control Trim in Brilliance Brushed Nickel

  • Fast #
  • Part #DT66636BN
  • Item #3800097
  • Manufacturer Part #T66636-BN
3.4 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Color Finish Name: Brushed Nickel Select Color Finish Name
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
  • Pick Up: Not available
  • Shipping: Not available

Product Details

  • MUST ORDER ROUGH SEPARATELY
  • Volume controls are required for every outlet and every 4 body sprays
  • Volume control has a recommended working pressure of 45-80 psi
  • Must be used with temperature control device
  • Requires Certification
  • ADA Compliant


Specifications

ADA Compliant:
Yes
ANSI:
ANSI A117.1
ASME:
ASME A112.18.1
Application:
Commercial, Residential
CARB OTC LEED Compliant:
No
CSA Certified:
Yes
Cartridge Type:
Mixing
Color Finish Category:
Nickel Tones
Color Finish Name:
Brushed Nickel
Depth:
3-22/25 in
Faucet Height:
2-3/16 in
Faucet Valve Type:
Mixing, Tub & Shower Volume Control Valve
Flow Rate:
9.1 gpm
Handle Material:
Zinc
Handle Type:
Lever
Height:
4-19/50 in
IAPMO Listed -:
Yes
Installation Type:
Wall Mount
Length:
3-7/8 in
Maximum Height:
4-19/50 in
Number of Handles:
Single Handle
Shower Arm Reach:
3-7/8 in
Side Spray:
No
Sink Installation Type:
Wall Mount
Smart Home Enabled:
No
Trim Only:
Yes
Valve Trim Type:
Volume Control
Valve Type:
Tub & Shower Volume Control Valve
WaterSense Labeled:
No
Weight:
1.3 lb
Width:
2-3/16 in