Volume Control Trim in Polished Chrome
Volume Control Trim in Polished Chrome
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- MUST ORDER ROUGH SEPARATELY
- Volume controls are required for every outlet and every 4 body sprays
- Volume control has a recommended working pressure of 45-80 psi
- Must be used with temperature control device
-
ADA Compliant
Specifications
- ADA Compliant:
- Yes
- ANSI:
- ANSI A117.1
- ASME:
- ASME A112.18.1
- Application:
- Commercial, Residential
- CARB OTC LEED Compliant:
- No
- CSA Certified:
- Yes
- Cartridge Type:
- Mixing
- Color Finish Category:
- Chromes
- Color Finish Name:
- Chrome
- Depth:
- 3-22/25 in
- Faucet Height:
- 2-3/16 in
- Faucet Valve Type:
- Mixing, Tub & Shower Volume Control Valve
- Flow Rate:
- 9.1 gpm
- Handle Material:
- Zinc
- Handle Type:
- Lever
- Height:
- 4-19/50 in
- IAPMO Listed -:
- Yes
- Installation Type:
- Wall Mount
- Length:
- 3-7/8 in
- Maximum Height:
- 4-19/50 in
- Number of Handles:
- Single Handle
- Shower Arm Reach:
- 3-7/8 in
- Side Spray:
- No
- Sink Installation Type:
- Wall Mount
- Smart Home Enabled:
- No
- Trim Only:
- Yes
- Valve Trim Type:
- Volume Control
- Valve Type:
- Tub & Shower Volume Control Valve
- WaterSense Labeled:
- No
- Weight:
- 1.3 lb
- Width:
- 2-3/16 in