Trip Lever in Brushed Nickel

Part #D69561BN  |  Item #3082010  |  Manufacturer Part #69561-BN

$86.40 EACH
(Pricing is for Brushed Nickel)

Color/Finish: Brushed Nickel

Quantity

Added to your cart. View Cart

IN STORE AVAILABILITY

To see local availability for this item, please

Select a Store

Product Details

  • Coordites beautifully with Brizo "Classic" and "Belle" collections
  • Mounts on front of tank
  • 1 9/16" diameter flange

Specifications

ADA Compliant: No

Adjustable: No

BAA Compliant: No

CARB OTC LEED Compliant: No

Color Finish: Brushed Nickel

Color Finish Category: Nickel Tones

Depth: 1-11/25 in

Handle Material: Zinc

Handle Type: Lever

Height: 3 in

IAPMO Listed: No

Installation Type: Front Mount

Length: 10-3/4 in

Material: Zinc

Maximum Height: 3 in

Side Spray: No

Smart Home Enabled: No

Type: Accessory

WaterSense Labeled: No

Weight: 0.95