DESCRIPTION

  • 60"- 82" stretchable, finished metal hose
  • 8 1?4" spout reach (deck & floor mount), 10 1?2" spout reach (wall mount)
  • Bi-directional diverter lever handle
  • Handshower flow rate 2.0 gpm @ 80 psi, 7.6 L/min @ 550 kPa
  • Lever handles
  • Tub drain not included

Brizo Baliza® Double Lever Handle Freestanding Tub Filler Trim (Trim Only)

DT70305

Color Finish

 

SPECIFICATIONS

ADA Compliant
Yes
ANSI Specifications
ANSI A117.1
ASME Specifications
ASME A112.18.1
Application
Commercial
CARB OTC LEED Compliant
No
CEC Compliant
For Sale in CA
CSA Certified
Yes
Center Size
8 in
Collection
Baliza®
Color Finish
Brushed Nickel
Color Finish Category
Nickel Tones
Faucet Installation
2 Hole
Faucet Mount
Floor Mount
Flow Rate
1.75 gpm @ 60 psi, 6.6 L/min @ 414 kPa
GSA Approved
No
Green
WaterSense, Yes
Handle Type
Lever
IAPMO Listed
No
Material
Brass
NSF Certified
No
Number of Handles
Two Handle
Spout Height
2-1/2 in
Spout Reach
8-1/4 in
Trim Only
Yes
WaterSense Labeled
Yes

Starting at
$380.14
EACH
  • QUANTITY