DESCRIPTION

  • Handle kit assembly
  • Handles are ADA compliant
  • Handles feature rare earth magnets to simplify installation and provide secure, flush fit

Brizo Siderna® Tub Handle

DHL681

Color Finish

 

SPECIFICATIONS

ADA Compliant
Yes
CARB OTC LEED Compliant
No
Collection
Siderna®
Color Finish
Polished Chrome
Color Finish Category
Chromes
GSA Approved
No
IAPMO Listed
No
NSF Certified
No
Number of Handles
Two Handle

Starting at
$189.24
EACH
  • QUANTITY

DOCUMENTS