Single Handle Lever Water Filter Faucet in Matte Black with Brilliance® Black Onyx
Tulham™ Single Handle Lever Water Filter Faucet in Matte Black with Brilliance® Black Onyx
Frequently Purchased Together
Product Details
Product Details
- DIAMOND Seal® Technology
- Works with RO systems, filtered water systems, chillers, or as a cold water tap
- 1-hole installation
- Accommodates up to 3 in. deck thickness
- Integrated supply tubes
- Integrated air gap included with 1/4 in. tube for RO system and 3/8 in. tube for drain
-
Lead Law Compliant
-
ADA Compliant
Specifications
- ADA Compliant:
- Yes
- ANSI:
- ANSI A117.1
- ASME:
- ASME A112.18.1, ASME A112.18.6
- Application:
- Commercial, Residential
- CEC Compliant:
- For Sale in CA
- CSA Certified:
- CSA B125.1
- Collection:
- Tulham™
- Color Finish Category:
- Blacks
- Color Finish Name:
- Matte Black/Brilliance Black Onyx
- Faucet Connection:
- Compression
- Faucet Connection Size:
- 3/8 in
- Faucet Height:
- 9-9/16 in
- Faucet Material:
- Brass
- Faucet Mount:
- Deck Mount
- Faucet Valve Type:
- Ceramic Disc
- Flow Rate:
- 1.5 gpm
- Handle Material:
- Brass
- Handle Type:
- Lever
- Lead Law Compliance Level:
- Lead Free and Lead Leaching Compliant
- Lead Law Compliant:
- Yes
- Number of Handles:
- Single Handle
- Number of Holes:
- 1 Hole
- Spout Height:
- 6-1/8 in
- Spout Reach:
- 5-1/16 in
- Spout Type:
- Swivel