Two Handle Bathtub & Shower Faucet in Polished Chrome (Trim Only)

You last purchased this on
 
Brizo

Two Handle Bathtub & Shower Faucet in Polished Chrome (Trim Only)

This product requires certification to purchase.
Brand image
You last purchased this on
 
Brizo

Two Handle Bathtub & Shower Faucet in Polished Chrome (Trim Only)

  • Fast #
  • Part #DT60010PC
  • Item #3318751
  • Manufacturer Part #T60010-PC
4.5 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Color Finish Name: Chrome Select Color Finish Name
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
  • Pick Up: Not available
  • Shipping: Not available

Product Details

  • Independent temperature and volume control
  • RP74785 extension kit extends rough installation up to 1 3/4"
  • For use with MultiChoice® Universal Rough
  • Requires Certification
  • ADA Compliant


Specifications

ADA Compliant:
Yes
ANSI:
ANSI A117.1
ASME:
ASME A112.18.1
ASSE Standards:
ASSE 1016
Application:
Commercial, Residential
CARB OTC LEED Compliant:
No
CSA Certified:
Yes
Color Finish Category:
Chromes
Color Finish Name:
Chrome
Depth:
2-41/100 in
Diameter:
7-1/2 in
Escutcheon Height:
7-1/2 in
Escutcheon Width:
7-1/2 in
Faucet Type:
Tub and Shower Faucet
GSA Approved:
No
Green Product:
Yes, WaterSense
Handle Material:
Metal
Handle Type:
Lever
Height:
7-1/2 in
IAPMO Listed -:
Yes
Installation Type:
Wall Mount
Material:
Zinc
NSF Certified:
No
Number of Handles:
Single Handle
Product Type:
Faucet
Side Spray:
No
Smart Home Enabled:
No
Trim Only:
Yes
Valve Trim Type:
Thermostatic
Valve Type:
Thermostatic Valve
WaterSense Labeled:
Yes
Weight:
4.365 lb
Width:
7-1/2 in