Two Handle Roman Tub Faucet with Handshower in Venetian® Bronze (Trim Only)
Tresa® Two Handle Roman Tub Faucet with Handshower in Venetian® Bronze (Trim Only)
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- Lever handles
- Bi-directional diverter lever handle
- 8 1?4” spout reach (deck & floor mount), 10 1?2” spout reach (wall mount)
- Tub drain not included
- 60"- 82” stretchable, finished metal hose
-
ADA Compliant
Specifications
- ADA Compliant:
- Yes
- ANSI:
- ANSI A117.1
- ASME:
- ASME A112.18.1
- CARB OTC LEED Compliant:
- No
- CEC Compliant:
- For Sale in CA
- CSA Certified:
- Yes
- Collection:
- Tresa®
- Color Finish Category:
- Bronze Tones
- Color Finish Name:
- Venetian® Bronze
- Depth:
- 11-31/100 in
- Faucet Center Size:
- 8 in
- Faucet Connection Size:
- 1/2 in
- Faucet Material:
- Brass
- Faucet Type:
- Roman Tub Faucet with Handshower
- GSA Approved:
- No
- Green Product:
- Yes, WaterSense
- Hand Shower Flow Rate:
- 1.75 gpm
- Handle Material:
- Brass
- Handle Type:
- Lever
- Height:
- 10-63/100 in
- NSF Certified:
- No
- Number of Handles:
- Two Handle
- Number of Holes:
- 2 Hole
- Trim Only:
- Yes
- Tub Spout Reach:
- 8-1/4 in
- Tub Spout Type:
- Diverter
- WaterSense Labeled:
- Yes
- Weight:
- 4.4 lb