DESCRIPTION

  • 7-3/8 in. long arm inside tank
  • Can work in right side mount toilets
  • Installation instructions included with product
  • Universal left front or left side mount tank lever

Brizo Tesla® Universal Mount Tank Lever

D75260

Color Finish

 

SPECIFICATIONS

ADA Compliant
Yes
Adjustable
No
BAA Compliant
No
CARB OTC LEED Compliant
No
Collection
Tesla®
Color Finish
Chrome
Color Finish Category
Chromes
GSA Approved
No
Handle Type
Lever
IAPMO Listed
No
Installation Type
Side Mount
Material
Metal
WaterSense Labeled
No
Width
1-9/16 in

Starting at
$35.66
EACH
  • QUANTITY