This product requires certification to purchase.

Universal Tub Spout Adapter

Brizo

Universal Tub Spout Adapter

  • Fast #
  • Part #DRP101617
  • Item #9407353
  • Manufacturer Part #RP101617
4.8 out of 5 Customer Rating
Brand image
Brizo

Universal Tub Spout Adapter

  • Fast #
  • Part #DRP101617
  • Item #9407353
  • Manufacturer Part #RP101617
4.8 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Pallet: 2880
Quantity:
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
How to get it:
  • Pick Up   Not Available
    0  in  Leesburg, VA
  • Shipping Available
    Available for immediate shipment

Product Details

Product Description
  • Allows for 9” spout to be used on wall mount tub filler applications
  • For use with wall mount tub filler rough R70400
  • For use with non-diverter tub spouts only
  • Must be used with tub spout that features the universal tub spout adapter RP90472
  • Covered under Brizo's limited lifetime warranty
  • Requires Certification
Dimensions & Measurements
Depth
1-19/100 in
Height
3-1/2 in
Characteristics & Features
Material
Brass
Proposition 65
CALIFORNIA PROP 65 WARNING This product can expose you to Lead, which is known to the State of California to cause cancer and birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov. Wash hands after installing or removing the product.
Warranty & Product Information
ADA Compliant
No
Type
DRP101617
UPC
034449980944