Plastic Pump for 63025LF Single-Handle Pull-Down Kitchen Faucet
Venuto® Plastic Pump for 63025LF Single-Handle Pull-Down Kitchen Faucet
Package Quantity Info:
EA: 1 PT: 10000-
Pick Up: Not available
-
Shipping: Not available
Product Details
Specifications
- ADA Compliant:
- Yes
- CARB OTC LEED Compliant:
- No
- Collection:
- Venuto®
- Deck Plate Included:
- No
- Depth:
- 81/100 in
- GSA Approved:
- No
- Height:
- 11-31/100 in
- IAPMO Listed -:
- No
- ISO:
- No
- Material:
- Plastic
- Maximum Height:
- 11-31/100 in
- NSF Certified:
- No
- Side Spray:
- No
- Smart Home Enabled:
- No
- Weight:
- 0.022 lb