Venuto® Single Handle Pull Down Kitchen Faucet in Matte Black with Softtouch

Part #D63070LFBLST  |  Item #3909730  |  Manufacturer Part #63070LF-BLST

$651.60 EACH
(Pricing is for Matte Black With Softtouch)

Color/Finish: Matte Black With Softtouch

Quantity

Added to your cart. View Cart

IN STORE AVAILABILITY

To see local availability for this item, please

Select a Store

Frequently Purchased Together

+
+
+
$0

This Item: Brizo Venuto® Single Handle Pull Down Kitchen Faucet in Matte Black with Softtouch /$651.60

Product Details

  • MagneDock® Technology – magnetic docking system
  • DIAMOND™ Seal Technology
  • Euro-motion Diamond™ Valve with InnoFlex® waterways
  • Touch-Clean® nozzles – swipe away mineral deposits
  • Two-function pull-down wand: spray and stream
  • 1-hole installation
  • Accommodates up to 3" deck thickness
  • Comes standard with fittings

ADA Compliant

Lead Law Compliant

Documents

Specifications

ADA Compliant: Yes

ANSI Specifications: ANSI A117.1

ASME Specifications: [ASME A112.18.1, ASME A112.18.6]

Application: [Commercial, Residential]

CARB OTC LEED Compliant: No

CEC Compliant: For Sale in CA

CSA Certified: CSA B125.1

Collection: Venuto®

Color Finish: Matte Black With Softtouch

Color Finish Category: Blacks

Faucet Connection: Compression

Faucet Connection Size: 3/8 in

Faucet Height: 15-1/2 in

Faucet Material: Brass

Faucet Mount: Deck Mount

Faucet Valve Type: Diamond Embedded Ceramic Disc

Flow Rate: 1.8 gpm

GSA Approved: No

Handle Included: Yes

Handle Material: Metal

Handle Type: Lever

High Pressure: 60

IAPMO Listed: No

Kitchen Faucet Type: [Pull Down, Single Handle]

Lead Law Compliant: Yes

Maximum Deck Thickness: 2-1/2 in

NSF Certified: No

Number of Holes: 1 Hole

Side Spray: No

Spout Height: 8-1/8 in

Spout Reach: 9-1/2 in

Spout Swivel: 360°

Spout Type: [High Arc, Swivel]

Spray Type: [Aerated Stream, Spray]

Supply Lines Included: Yes

Trim Only: No

Type: Faucet

UL Listed: No

Weight: 9.89

Width: 6 in