Brizo

Venuto® Single Handle Pull Down Kitchen Faucet in Stainless Steel

Part #D63070LFSSST  |  Manufacturer Part #63070LF-SSST

Color/Finish: Stainless

To see pricing and availability for this product, Create an Account.
Already a customer? Login

Product Details

  • MagneDock® Technology – magnetic docking system
  • DIAMOND™ Seal Technology
  • Euro-motion Diamond™ Valve with InnoFlex® waterways
  • Touch-Clean® nozzles – swipe away mineral deposits
  • Two-function pull-down wand: spray and stream
  • 1-hole installation
  • Accommodates up to 3" deck thickness
  • Comes standard with fittings

ADA Compliant

Lead Law Compliant

Documents

Specifications

ADA Compliant: Yes

ANSI Specifications: ANSI A117.1

ASME Specifications: ASME A112.18.1, ASME A112.18.6

Application: Commercial, Residential

CARB OTC LEED Compliant: No

CEC Compliant: For Sale in CA

CSA Certified: Yes

Cartridge Type: Diamond Embedded Ceramic Disc

Collection: Venuto®

Color Finish: Stainless

Color Finish Category: Stainless Steel

Depth: 12-33/50 in

End Connection 1: PEX

End Connection 2: PEX

End Connections: PEX

Faucet Connection: Compression

Faucet Connection Size: 3/8 in

Faucet Height: 15-1/2 in

Faucet Material: Brass

Faucet Valve Type: Diamond Coated Ceramic Disc

Flow Rate: 1.8 gpm

GSA Approved: No

Handle Material: Brass

Handle Type: Lever

Height: 15-1/2 in

IAPMO Listed: Yes

Kitchen Faucet Type: Pull Down, Single Handle

Lead Law Compliant: Yes

Material: Brass

Maximum Height: 15-1/2 in

NSF Certified: No

Number of Handles: Single Handle

Number of Holes: 1 Hole

Side Spray: No

Spout Height: 15-1/2 in

Spout Reach: 9-1/2 in

Spout Swivel: 360°

Spout Type: High Arc, Pull Out, Swivel

Trim Only: No

Type: Faucet

Weight: 9.89