7 in. Wall Mount Shower Arm and Flange in Polished Nickel
Vesi 7 in. Wall Mount Shower Arm and Flange in Polished Nickel
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- 1/2" NPT threads
Documents
Specifications
- ADA Compliant:
- No
- Collection:
- Vesi
- Color Finish Category:
- Nickel Tones
- Color Finish Name:
- Polished Nickel
- Faucet Mount:
- Shower Arm Mount
- Faucet Part Type:
- Shower Arm
- GSA Approved:
- No
- Height:
- 2-81/100 in
- Installation Type:
- Wall Mount
- Length:
- 7 in
- Material:
- Brass
- Maximum Height:
- 2-81/100 in
- NSF Certified:
- No
- Side Spray:
- No
- Smart Home Enabled:
- No
- WaterSense Labeled:
- No
- Weight:
- 1.025 lb
- Width:
- 2 in