Brizo

Vesi Drawer Knob Venetian in Brushed Bronze

Part #D699240BZ  |  Manufacturer Part #699240-BZ

Color/Finish: Brilliance Brushed Bronze

To see pricing and availability for this product, Create an Account.
Already a customer? Login

Product Details

  • Coordinates beautifully with the Vesi suite

Documents

Specifications

ADA Compliant: No

Collection: Vesi

Color Finish: Brilliance Brushed Bronze

Color Finish Category: Bronze Tones

Depth: 3-1/2 in

Handle Material: Brass

Height: 2 in

Material: Brass

Maximum Height: 2 in

Side Spray: No

Smart Home Enabled: No

Type: Accessory

Weight: 0.185