Multi Function Full, Massage and Soft Drench Showerhead in Polished Chrome
Vesi® Multi Function Full, Massage and Soft Drench Showerhead in Polished Chrome
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- 3 spray settings: full spray, message spray, and soft drench spray
- Finished spray face
- 4 7/8" multi-function showerhead
Documents
Specifications
- ADA Compliant:
- No
- ANSI:
- ANSI A117.1
- ASME:
- ASME A112.18.1
- Application:
- Commercial, Residential
- CARB OTC LEED Compliant:
- No
- CEC Compliant:
- For Sale in CA
- CSA Certified:
- Yes
- Collection:
- Vesi®
- Color Finish Category:
- Chromes
- Color Finish Name:
- Chrome
- Depth:
- 4-97/100 in
- Diameter:
- 5 in
- Faucet Connection Size:
- 1/2 in
- Faucet Material:
- Plastic
- Fitting Size 1:
- 1/2 in
- Fitting Sizes:
- 1/2 in
- Flow Rate:
- 1.75 gpm
- GSA Approved:
- No
- Green Product:
- Yes, WaterSense
- Handle Material:
- Plastic
- Height:
- 5-3/50 in
- Material:
- Plastic
- Material Type:
- ABS
- Maximum Height:
- 5-3/50 in
- Product Type:
- Faucet
- Shape:
- Round
- Shower Arm Reach:
- 5 in
- Showerhead Flow Rate:
- 1.75 gpm
- Showerhead Function:
- Multi
- Side Spray:
- No
- Smart Home Enabled:
- No
- Spray Type:
- Full, Massage, Soft Drench
- WaterSense Labeled:
- Yes
- Weight:
- 1 lb