Shower Trim Kit with Double Lever Handle and 1-Function Showerhead in Brilliance Brushed Nickel (Trim Only)
Vesi Shower Trim Kit with Double Lever Handle and 1-Function Showerhead in Brilliance Brushed Nickel (Trim Only)
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- Independent temperature and volume control
- Functions include: full spray, massage spray, and soft drench spray
- For use with MultiChoice® Universal Rough
- RP74785 extension kit extends rough installation up to 1 3/4"
-
ADA Compliant
Specifications
- ADA Compliant:
- Yes
- ANSI:
- ANSI A117.1
- ASME:
- ASME A112.18.1
- ASSE Standards:
- ASSE 1016
- Application:
- Residential, Commercial
- CARB OTC LEED Compliant:
- No
- CEC Compliant:
- Not for Sale in CA
- CSA Certified:
- Yes
- Collection:
- Vesi
- Color Finish Category:
- Nickel Tones
- Color Finish Name:
- Brushed Nickel
- Depth:
- 9-19/100 in
- Faucet Connection:
- IPS
- Faucet Material:
- Brass
- Faucet Type:
- Tub and Shower Faucet
- Handle Material:
- Brass
- Handle Type:
- Lever
- Height:
- 9-1/2 in
- IAPMO Listed -:
- Yes
- Material:
- Brass
- Maximum Height:
- 9-1/2 in
- NSF Certified:
- No
- Number of Handles:
- Single Handle
- Overall Width:
- 7-1/2 in
- Product Type:
- Faucet
- Showerhead Flow Rate:
- 2.5 gpm
- Showerhead Function:
- Multi
- Side Spray:
- No
- Smart Home Enabled:
- No
- Spout Reach:
- 6-1/2 in
- Spray Type:
- Full, Massage, Soft Drench
- Trim Only:
- Yes
- WaterSense Labeled:
- No
- Weight:
- 6.41 lb
- Width:
- 7-1/2 in