Single Function Hand Shower in Polished Nickel
Vesi Single Function Hand Shower in Polished Nickel
Package Quantity Info:
Each: 1 Case: 3 Pallet: 252-
-
Shipping AvailableAvailable for immediate shipment
Product Details
Product Details
- Single function spray
- Solid brass construction handshower and wall mount - no vacuum breaker needed
- 60" - 82" stretchable, finished metal hose
- MUST ORDER RP36004 WALL MOUNT ELBOW SEPARATELY
-
Green
Specifications
- ADA Compliant:
- No
- ANSI:
- ANSI A117.1
- ASME:
- ASME A112.18.1
- CEC Compliant:
- For Sale in CA
- CSA Certified:
- Yes
- Collection:
- Vesi
- Color Finish Category:
- Nickel Tones
- Color Finish Name:
- Polished Nickel
- Depth:
- 2-11/50 in
- Faucet Connection Size:
- 1/2 in
- Faucet Material:
- Brass
- Hand Shower Flow Rate:
- 1.75 gpm
- Height:
- 2 in
- Hose Included:
- Yes
- Hose Length:
- 69 in
- Length:
- 69 in
- Showerhead Function:
- Single
- Spray Type:
- Full
- UPC:
- 034449676601
- WaterSense Labeled:
- Yes