Single Handle Bathtub & Shower Faucet in Venetian Bronze (Trim Only)
Vesi Single Handle Bathtub & Shower Faucet in Venetian Bronze (Trim Only)
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- 2 individual positions, 1 shared position
- 1/2" universal inlets/outlets
- Diverter trim
- MUST ORDER ROUGH SEPARATELY
- Cartridge ships with trim
-
ADA Compliant
Specifications
- ADA Compliant:
- Yes
- ANSI:
- ANSI A117.1
- ASME:
- ASME A112.18.1
- Application:
- Commercial
- CARB OTC LEED Compliant:
- No
- CEC Compliant:
- For Sale in CA
- CSA Certified:
- Yes
- Collection:
- Vesi
- Color Finish Category:
- Bronze Tones
- Color Finish Name:
- Venetian Bronze
- Depth:
- 4-31/100 in
- Escutcheon Height:
- 5 in
- Escutcheon Width:
- 5 in
- GSA Approved:
- No
- Handle Type:
- Lever
- Height:
- 5 in
- IAPMO Listed -:
- Yes
- Installation Type:
- Wall Mount
- Material:
- Zinc
- NSF Certified:
- No
- Number of Handles:
- Single Handle
- Product Type:
- Faucet
- Side Spray:
- No
- Smart Home Enabled:
- No
- Trim Only:
- Yes
- Valve Trim Type:
- Transfer & Diverter
- WaterSense Labeled:
- No
- Weight:
- 3.5 lb