Square Cabinet Knob in Brilliance Brushed Nickel
Vesi Square Cabinet Knob in Brilliance Brushed Nickel
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- Coordinates beautifully with the Vesi suite
Documents
Specifications
- ADA Compliant:
- No
- Collection:
- Vesi
- Color Finish Category:
- Nickel Tones
- Color Finish Name:
- Brushed Nickel
- Depth:
- 3-1/2 in
- Handle Type:
- Knob
- Height:
- 2 in
- Material:
- Brass
- Maximum Height:
- 2 in
- Product Type:
- Accessory
- Side Spray:
- No
- Smart Home Enabled:
- No
- Weight:
- 0.2 lb