Two Handle Bathtub & Shower Faucet in Brushed Nickel (Trim Only)
Vesi Two Handle Bathtub & Shower Faucet in Brushed Nickel (Trim Only)
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- Independent temperature and volume control
- RP74785 extension kit extends rough installation up to 1 3/4"
- For use with MultiChoice® Universal Rough
-
ADA Compliant
Specifications
- ADA Compliant:
- Yes
- ANSI:
- ANSI A117.1
- ASME:
- ASME A112.18.1
- ASSE Standards:
- ASSE 1016
- Application:
- Residential
- CARB OTC LEED Compliant:
- No
- CSA Certified:
- Yes
- Collection:
- Vesi
- Color Finish Category:
- Nickel Tones
- Color Finish Name:
- Brushed Nickel
- Depth:
- 3-19/50 in
- Escutcheon Height:
- 7-1/2 in
- Escutcheon Width:
- 7-1/2 in
- Faucet Type:
- Tub and Shower Faucet
- GSA Approved:
- No
- Green Product:
- Yes, WaterSense
- Handle Material:
- Brass
- Handle Type:
- Lever
- Height:
- 7-1/2 in
- IAPMO Listed -:
- Yes
- Material:
- Brass
- Maximum Height:
- 7-1/2 in
- NSF Certified:
- No
- Number of Handles:
- Single Handle
- Product Type:
- Faucet
- Side Spray:
- No
- Smart Home Enabled:
- No
- Trim Only:
- Yes
- Type:
- Faucet
- Valve Trim Type:
- Thermostatic
- WaterSense Labeled:
- Yes
- Weight:
- 3.754 lb