Trip Lever in Venetian Bronze

You last purchased this on
 
Delta Faucet

Vesi Trip Lever in Venetian Bronze

This product requires certification to purchase.
Brand image
You last purchased this on
 
Delta Faucet

Vesi Trip Lever in Venetian Bronze

  • Fast #
  • Part #D696340RB
  • Item #4669522
  • Manufacturer Part #696340-RB
4.1 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Color Finish Name: Venetian Bronze Select Color Finish Name
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
  • Pick Up: Not available
  • Shipping: Not available

Product Details

  • Coordinates beautifully with the Vesi suite
  • Requires Certification

Specifications

ADA Compliant:
No
Collection:
Vesi
Color Finish Category:
Bronze Tones
Color Finish Name:
Venetian Bronze
Depth:
1-97/100 in
Handle Material:
Zinc
Handle Type:
Lever
Height:
3-19/100 in
Installation Type:
Front Mount, Side Mount
Length:
7-3/8 in
Maximum Height:
3-19/100 in
Product Type:
Accessory
Side Spray:
No
Smart Home Enabled:
No
Type:
Accessory
WaterSense Labeled:
No
Weight:
0.7 lb