Single Handle Bathtub & Shower Faucet in Brushed Nickel (Trim Only)
Vesi Single Handle Bathtub & Shower Faucet in Brushed Nickel (Trim Only)
Package Quantity Info:
EA: 1 IP: 1 CA: 3 PT: 672-
Pick Up: Not available
-
Shipping: Not available
Product Details
- MUST ORDER ROUGH SEPARATELY
- Recommended working pressure of 45-80 PSI
- Volume control has a recommended working pressure of 45-80 psi
- Must be used with temperature control device
- Volume control only
-
ADA Compliant
Specifications
- ADA Compliant:
- Yes
- ANSI:
- ANSI A117.1
- ASME:
- ASME A112.18.1
- Application:
- Commercial, Residential
- CARB OTC LEED Compliant:
- No
- CSA Certified:
- Yes
- Collection:
- Vesi
- Color Finish Category:
- Nickel Tones
- Color Finish Name:
- Brushed Nickel
- Depth:
- 3-47/50 in
- Escutcheon Height:
- 2-13/32 in
- Escutcheon Width:
- 2-13/32 in
- Flow Rate:
- 16.2 gpm
- GSA Approved:
- No
- Handle Material:
- Brass
- Handle Type:
- Lever
- Height:
- 4-11/50 in
- IAPMO Listed -:
- Yes
- Installation Type:
- Wall Mount
- Material:
- Brass
- Maximum Height:
- 4-11/50 in
- NSF Certified:
- No
- Number of Handles:
- Single Handle
- Product Type:
- Faucet
- Side Spray:
- No
- Smart Home Enabled:
- No
- Trim Only:
- Yes
- Type:
- Faucet
- Valve Trim Type:
- Volume Control
- WaterSense Labeled:
- No
- Weight:
- 1.15 lb