Single Function Hand Shower in Brushed Nickel

You last purchased this on
 
Brizo

Vesi Single Function Hand Shower in Brushed Nickel

This product requires certification to purchase.
Brand image
You last purchased this on
 
Brizo

Vesi Single Function Hand Shower in Brushed Nickel

  • Fast #
  • Part #DRP41202BN
  • Item #2190695
  • Manufacturer Part #RP41202BN
5 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Color Finish Name: Brushed Nickel Select Color Finish Name
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
  • Pick Up: Not available
  • Shipping: Not available

Product Details

  • Solid brass construction handshower and wall mount - no vacuum breaker needed
  • 60" - 82" stretchable, finished metal hose
  • Single function spray for personal comfort
  • MUST ORDER RP36004 WALL MOUNT ELBOW SEPARATELY
  • Requires Certification

Specifications

ADA Compliant:
No
ANSI:
ANSI A117.1
ASME:
ASME A112.18.1
Application:
Residential
CARB OTC LEED Compliant:
No
CEC Compliant:
For Sale in CA
CSA Certified:
Yes
Collection:
Vesi
Color Finish Category:
Nickel Tones
Color Finish Name:
Brushed Nickel
Depth:
2-11/50 in
Faucet Height:
8-1/4 in
Faucet Material:
Brass
Flow Rate:
1.75 gpm
Green Product:
Yes, WaterSense
Hand Shower Flow Rate:
1.75 gpm
Height:
2 in
Hose Included:
Yes
Hose Length:
82 in
Length:
8-1/4 in
Maximum Height:
2 in
NSF Certified:
No
Pause Control:
No
Product Type:
Faucet
Showerhead Function:
Single
Side Spray:
No
Smart Home Enabled:
No
Spray Type:
Full
Trim Only:
No
WaterSense Labeled:
Yes
Weight:
2.848 lb