This product requires certification to purchase.

18 in. Towel Bar in Polished Chrome

Brizo

Vettis 18 in. Towel Bar in Polished Chrome

  • Fast #
  • Part #D691888PC
  • Item #7378380
  • Manufacturer Part #691888-PC
3.3 out of 5 Customer Rating
Brand image
Brizo

Vettis 18 in. Towel Bar in Polished Chrome

  • Fast #
  • Part #D691888PC
  • Item #7378380
  • Manufacturer Part #691888-PC
3.3 out of 5 Customer Rating

X Points

Color Finish Name: Chrome Select Color Finish Name

Package Quantity Info:

Each: 1 Case: 3 Pallet: 270
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
How to get it:
  • Pick Up   Not Available
    0  in  Leesburg, VA
    Pick Up  Not Available
    Not available in 'VA'
  • Shipping Available
    Available for immediate shipment
    Shipping Not Available
    Not available in 'VA'

Product Details

Product Details

  • Requires Certification

Specifications

ADA Compliant:
No
Application:
Commercial, Residential
CARB OTC LEED Compliant:
No
Collection:
Vettis
Color Finish Category:
Chromes
Color Finish Name:
Chrome
Depth:
4
Hardware Included:
Yes
Height:
2-31/100
IAPMO Listed:
No
Installation Type:
Wall Mount
Length:
18
Material:
Zinc
Mount Type:
Wall
Number of Bars:
1
Projection:
4
UPC:
034449846271
Width:
18