24 in. Towel Bar in Matte Black
Vettis 24 in. Towel Bar in Matte Black
Frequently Purchased Together
Product Details
Specifications
- ADA Compliant:
- No
- Application:
- Commercial, Residential
- CARB OTC LEED Compliant:
- No
- Collection:
- Vettis
- Color Finish Category:
- Blacks
- Color Finish Name:
- Matte Black
- Deck Plate Included:
- No
- Depth:
- 4 in
- Handle Type:
- Lever
- Height:
- 2-31/100 in
- IAPMO Listed -:
- No
- Installation Type:
- Wall Mount
- Length:
- 24 in
- Material:
- Zinc
- Maximum Height:
- 2-31/100 in
- Mount Type:
- Wall
- Number of Bars:
- 1
- Projection:
- 4 in
- Side Spray:
- No
- Smart Home Enabled:
- No
- Weight:
- 2.464 lb