Single Function Showerhead in Luxe Nickel
Vettis® Single Function Showerhead in Luxe Nickel
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- Solid brass construction
- Finished spray face
- 8" single-function raincan showerhead
- Intended for overhead raincan orientation only
Specifications
- ADA Compliant:
- No
- ASME:
- ASME A112.18.1
- Application:
- Residential, Commercial
- CARB OTC LEED Compliant:
- No
- CEC Compliant:
- For Sale in CA
- CSA Certified:
- Yes
- Collection:
- Vettis®
- Color Finish Category:
- Nickel Tones
- Color Finish Name:
- Luxe Nickel
- Depth:
- 2-14/25 in
- Faucet Connection Size:
- 1/2 in
- GSA Approved:
- No
- Green Product:
- Yes, WaterSense
- Handle Material:
- Metal
- Height:
- 7-69/100 in
- Length:
- 7-11/16 in
- Maximum Height:
- 7-69/100 in
- NSF Certified:
- No
- Pressure - High:
- 80
- Shape:
- Square
- Showerhead Flow Rate:
- 1.75 gpm
- Showerhead Function:
- Single
- Spray Type:
- Full
- UL Listed:
- No
- WaterSense Labeled:
- Yes
- Weight:
- 3.29 lb
- Width:
- 7-11/16 in