VETTIS: 3F 14S ESCUTCHEON & GASKET
Vettis VETTIS: 3F 14S ESCUTCHEON & GASKET
Product Details
Product Details
Specifications
- Collection:
- Vettis
- Color Finish Category:
- Nickel Tones
- Color Finish Name:
- Luxe Nickel
- Height:
- 6-3/4 in
- Length:
- 6-3/4 in
- Material:
- Zinc
- Width:
- 4-3/4 in