Virage® 3-3/4 in. 2.5 gpm Square Showerhead in Brilliance Venetian Bronze

Part #D81330RB25  |  Item #7561898  |  Manufacturer Part #81330-RB-2.5

$293.76 EACH
(Pricing is for Venetian Bronze)

Color/Finish: Venetian Bronze

Added to your cart. View Cart
To see availability for this product, Create an Account.
Already a customer? Login

Product Details

  • 8" H2Okinetic® single function raincan showerhead
  • Finished spray face

Documents

Specifications

ADA Compliant: No

ASME Specifications: ASME A112.18.1

Application: [Residential, Commercial]

CARB OTC LEED Compliant: No

CEC Compliant: Not for Sale in CA

CSA Certified: Yes

Collection: Virage®

Color Finish: Venetian Bronze

Color Finish Category: Bronze Tones

Deck Plate Included: No

Faucet Material: Plastic

Flow Rate: 2.5 gpm

GSA Approved: No

Handle Material: Plastic

Height: 8 in

Material: Plastic

Maximum Height: 3-3/4 in

NSF Certified: No

Product Type: Faucet

Shape: Square

Shower Arm Reach: 8 in

Showerhead Flow Rate: 2.5 gpm

Showerhead Function: Single

Side Spray: No

Smart Home Enabled: No

Spray Type: H2Okinetic®

WaterSense Labeled: No

Weight: 1.8

Width: 8 in