30 x 20 in. Glass-Metal Wall Mirror in Polished Chrome
Virage® 30 x 20 in. Glass-Metal Wall Mirror in Polished Chrome
Package Quantity Info:
EA: 1 IP: 1 CA: 1 PT: 24-
Pick Up: Not available
-
Shipping: Not available
Product Details
- Commercial
- Industrial
- 20" wide x 30" high
- Easy to install
Specifications
- ADA Compliant:
- No
- Collection:
- Virage®
- Color Finish Category:
- Chromes
- Color Finish Name:
- Chrome
- Depth:
- 3-1/2 in
- Height:
- 30 in
- Installation Type:
- Wall Mount
- Length:
- 20 in
- Material:
- Zinc
- Maximum Height:
- 30 in
- Product Type:
- Accessory
- Side Spray:
- No
- Smart Home Enabled:
- No
- Weight:
- 17 lb
- Width:
- 30 in