Two Handle Widespread Bathroom Sink Faucet in Chrome (Handles Sold Separately)
Atavis™ Two Handle Widespread Bathroom Sink Faucet in Chrome (Handles Sold Separately)
Frequently Purchased Together
Product Details
- 3-hole installation
- Overall height = 7 15/16", spout outlet to deck = 5 9/16", spout reach = 5 1/18"
- Hidden water-efficient, laminar flow stream straightener
- MUST ORDER HANDLES SEPARATELY
- Metal pop-up drain included
- 1.2 gpm @ 60 psi, 4.5L/min @ 414 kPa
- Ceramic cartridge
- Accommodates up to 2 1/2” deck thickness
-
Lead Law Compliant
Specifications
- ADA Compliant:
- No
- ANSI:
- ANSI A117.1
- ASME:
- ASME A112.18.1
- Application:
- Residential
- BAA Compliant:
- No
- Bathroom Faucet Type:
- Widespread
- CARB OTC LEED Compliant:
- No
- CEC Compliant:
- For Sale in CA
- CSA Certified:
- Yes
- Cartridge Type:
- Ceramic Disc
- Collection:
- Atavis™
- Color Finish Category:
- Chromes
- Color Finish Name:
- Chrome
- Deck Plate Included:
- No
- Depth:
- 6-13/100 in
- Drain Included:
- Yes
- Faucet Connection Size:
- 1/2 in
- Faucet Height:
- 8-1/16 in
- Faucet Material:
- Brass
- Faucet Mount:
- Deck Mount
- Flow Rate:
- 1.2 gpm
- GSA Approved:
- No
- Green Product:
- Yes, WaterSense
- Handle Included:
- No
- Height:
- 7-47/50 in
- IAPMO Listed -:
- No
- Lead Law Compliance Level:
- Lead Free and Lead Leaching Compliant
- Lead Law Compliant:
- Yes
- Maximum Deck Thickness:
- 3 in
- NSF Certified:
- No
- Number of Handles:
- Two Handle
- Number of Holes:
- 3 Hole
- Spout Height:
- 4-47/50 in
- Spout Reach:
- 5-13/100 in
- Spout Type:
- Fixed
- Supply Lines Included:
- No
- Trim Only:
- No
- UL Listed:
- No
- Vandal Resistant:
- No
- WaterSense Labeled:
- Yes
- Weight:
- 3 lb