Single Lever Handle Floor Mount Filler in Venetian Bronze Trim Only

You last purchased this on
 
Brizo

Virage® Single Lever Handle Floor Mount Filler in Venetian Bronze Trim Only

This product requires certification to purchase.
Brand image
You last purchased this on
 
Brizo

Virage® Single Lever Handle Floor Mount Filler in Venetian Bronze Trim Only

  • Fast #
  • Part #DT70130RB
  • Item #4737419
  • Manufacturer Part #T70130-RB
5 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Color Finish Name: Venetian Bronze Select Color Finish Name
Out of Stock
  • Pick Up: Not available
  • Shipping: Not available

Frequently Purchased Together

Product Details

  • Solid brass construction
  • High flow ceramic mixing cartridge
  • Floor mounted 1-hole installation
  • 60" - 82” stretchable, finished metal hose
  • Auto resetting diverter
  • Includes single-function H2Okinetic® handshower; 2.0 gpm @ 80 psi, 7.6 L/min @ 550 kPa
  • Indexing handshower holder
  • Single lever handle with hot and cold indicators
  • 12 gpm @ 60 psi, 46 L/min @ 414 kPa with R70100-WS
  • 14.5 gpm @ 60 psi, 55 L/min @ 414 kPa with R70100
  • Requires Certification
  • ADA Compliant


Specifications

ADA Compliant:
Yes
ANSI:
ANSI A117.1
ASME:
ASME A112.18.1
ASSE Standards:
ASSE 1016
Application:
Commercial
CARB OTC LEED Compliant:
No
CEC Compliant:
For Sale in CA
CSA Certified:
Yes
Collection:
Virage®
Color Finish Category:
Bronze Tones
Color Finish Name:
Venetian Bronze
Depth:
13-13/100 in
Faucet Material:
Brass
GSA Approved:
No
Green Product:
Yes, WaterSense
Hand Shower Flow Rate:
1.75 gpm
Handle Material:
Brass
Handle Type:
Lever
Height:
40-1/2 in
Maximum Height:
40-1/2 in
NSF Certified:
No
Number of Handles:
Single Handle
Trim Only:
Yes
Tub Spout Reach:
9-3/8 in
WaterSense Labeled:
Yes
Weight:
33 lb
Width:
8-5/8 in