Round Open Towel Ring in Brilliance Brushed Bronze
Virage® Round Open Towel Ring in Brilliance Brushed Bronze
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- Finish guaranteed not to tarnish or corrode
Specifications
- ADA Compliant:
- No
- CARB OTC LEED Compliant:
- No
- Collection:
- Virage®
- Color Finish Category:
- Bronze Tones
- Color Finish Name:
- Brilliance Brushed Bronze
- Depth:
- 3-17/50 in
- Diameter:
- 6-5/8 in
- Handle Material:
- Zinc
- Height:
- 7-63/100 in
- IAPMO Listed -:
- No
- Installation Type:
- Wall Mount
- Maximum Height:
- 7-63/100 in
- Mount Type:
- Wall
- Projection:
- 3-21/64 in
- Ring Type:
- Open
- Shape:
- Round
- Side Spray:
- No
- Smart Home Enabled:
- No
- Weight:
- 1.57 lb