DESCRIPTION

  • Spout features hidden water-efficient, laminar flow aerator
  • 3-hole installation
  • Accommodates up to 3" deck thickness
  • Ceramic cartridge
  • Metal grid strainer with overflow included
  • 1.2 gpm models available using an ECO suffix. See current Price Book for ordering details. Technical specifications, installation and design files are comprehensive for all flow rates.

Brizo Virage® Two Handle Widespread Bathroom Sink Faucet in Venetian Bronze

D65430LFRB

Manufacturer Part #: 65430LF-RB

Color/Finish

 

SPECIFICATIONS

ADA Compliant
Yes
ANSI Specifications
ANSI A117.1
Application
Commercial
Bathroom Faucet Type
Widespread
CEC Compliant
Not for Sale in CA
CSA Certified
Yes
Cartridge Type
Ceramic Disc
Center Size
6 in - 16 in
Collection
Virage®
Deck Plate Included
No
Depth
7-1/4 in
Faucet Connection
IPS
Faucet Connection Size
1/2 in
Faucet Material
Brass
Faucet Mount
Vessel Mount
Faucet Valve Type
Ceramic Disc
Flow Rate
1.5 gpm
GSA Approved
No
Green
WaterSense, Yes
Handle Material
Brass
Handle Type
Lever
Height
12-17/50 in
IAPMO Listed
Yes
Lead Law Compliant
Yes
Maximum Height
12-17/50 in
NSF Certified
No
Number of Handles
Two Handle
Number of Holes
3 Hole
Side Spray
No
Spout Reach
5-14/25 in
Spout Type
Gooseneck
Trim Only
No
Type
Faucet
WaterSense Labeled
Yes
Weight
8.845

Print