Two Handle Wall Mount Widespread Bathroom Sink Faucet in Chrome

You last purchased this on
 
Brizo

Virage® Two Handle Wall Mount Widespread Bathroom Sink Faucet in Chrome

This product requires certification to purchase.
Brand image
You last purchased this on
 
Brizo

Virage® Two Handle Wall Mount Widespread Bathroom Sink Faucet in Chrome

  • Fast #
  • Part #D65830LFPC
  • Item #3910261
  • Manufacturer Part #65830LF-PC
4.9 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Color Finish Name: Chrome Select Color Finish Name
Log in or Create an Account to see product availability.
  • Pick Up: Not available
  • Shipping: Available for immediate shipment

Frequently Purchased Together

Product Details

  • 3-hole installation
  • 8 1/2" spout length; adjustable rough (2 1/8" - 3 1/2")
  • Spout features hidden water-efficient, laminar flow aerator
  • Metal grid strainer with overflow included
  • 1.2 gpm models available using an ECO suffix. See current Price Book for ordering details. Technical specifications, installation and design files are comprehensive for all flow rates.
  • Rough and trim included
  • Ceramic cartridge
  • Requires Certification
  • Lead Law Compliant

  • ADA Compliant


Specifications

ADA Compliant:
Yes
ANSI:
ANSI A117.1
ASME:
ASME A112.18.1, ASME A118.2
Application:
Residential
Bathroom Faucet Type:
Wall Mount, Widespread
CARB OTC LEED Compliant:
No
CEC Compliant:
Not for Sale in CA
CSA Certified:
Yes
Cartridge Type:
Ceramic Disc
Collection:
Virage®
Color Finish Category:
Chromes
Color Finish Name:
Chrome
Deck Plate Included:
No
Depth:
9-9/100 in
Faucet Center Size:
8 in
Faucet Connection Size:
1/2 in
Faucet Material:
Brass
Faucet Mount:
Wall Mount
Flow Rate:
1.5 gpm
GSA Approved:
No
Green Product:
Yes, WaterSense
Handle Type:
Lever
Height:
4-59/100 in
IAPMO Listed -:
Yes
Lead Law Compliance Level:
Lead Free and Lead Leaching Compliant
Lead Law Compliant:
Yes
NSF Certified:
No
Number of Handles:
Two Handle
Number of Holes:
3 Hole
Spout Height:
2-3/8 in
Spout Reach:
8-1/2 in
Spout Type:
Fixed
Trim Only:
No
WaterSense Labeled:
Yes
Weight:
9.35 lb
Width:
14-5/16 in