Single Handle Pressure Balancing Valve Trim in Venetian Bronze

You last purchased this on
 
Brizo

Virage® Single Handle Pressure Balancing Valve Trim in Venetian Bronze

  • Fast #
  • Part #DT60P030RB
  • Item #7561888
  • Manufacturer Part #T60P030-RB
5 out of 5 Customer Rating
This product requires certification to purchase.
Brand image
You last purchased this on
 
Brizo

Virage® Single Handle Pressure Balancing Valve Trim in Venetian Bronze

This product requires certification to purchase.

X Points
Color Finish Name: Venetian Bronze Select Color Finish Name
Out of Stock
  • Pick Up: Not available
  • Shipping: Not available

Frequently Purchased Together

Product Details

  • For use with MultiChoice® Universal rough
  • Handle adjusts temperature
  • Single-function pressure balance cartridge
  • RP81665 extension kit extends rough installation Up to 1 3/4 in
  • Red/blue temperature markings
  • Requires Certification
  • ADA Compliant


Specifications

ADA Compliant:
Yes
ANSI:
ANSI A117.1
ASME:
ASME A112.18.1
ASSE Standards:
ASSE 1016
CSA Certified:
CSA B125.1
Collection:
Virage®
Color Finish Category:
Bronze Tones
Color Finish Name:
Venetian Bronze
Escutcheon Height:
7-1/2 in
Escutcheon Width:
7-1/2 in
Faucet Mount:
Wall Mount
Handle Included:
Yes
Handle Material:
Metal
Handle Type:
Lever
Number of Handles:
Single Handle
Origin:
Domestic
Product Type:
Valve Trim
Trim Only:
Yes
Valve Trim Type:
Pressure Balancing
Weight:
2.44 lb