DESCRIPTION

  • 3/4" connections
  • ASME A112.18.1, CSA B125.1
  • Accepts one function thermostatic cartridge of Sensori trim
  • Lifetime faucet and finish limited warranty for original purchaser
  • Pressure maximum: 80 psi
  • Stops not included
  • Volume control
  • Volume controls required for every outlet and every 4 body sprays

Brizo Sensori™ Volume Control Rough Custom

DR66600

Valve Size:

SPECIFICATIONS

ADA Compliant
No
Cartridge Type
Thermostatic
Collection
Sensori™
End Connection 1
NPT
Material
Forged Brass
Valve Size
3/4 in
Valve Type
Tub & Shower Rough-In Valves

    • Need Help?

      1-800-721-2590

      Contact us between 8AM and 8PM EST, Monday - Friday

     
     

Starting at
Call for Pricing
  • QUANTITY