DESCRIPTION

  • MUST ORDER ROUGH SEPARATELY
  • Must be used with temperature control device
  • Volume control has a recommended working pressure of 45-80 psi
  • Volume controls are required for every outlet and every 4 body sprays

Delta Faucet Virage® Volume Control Trim with Single Lever Handle

DT66630

Color Finish

 

SPECIFICATIONS

ADA Compliant
Yes
ANSI Specifications
ANSI A117.1
ASME Specifications
ASME A112.18.1
CARB OTC LEED Compliant
No
CSA Certified
Yes
Collection
Virage®
Color Finish
Chrome
Color Finish Category
Chromes
Flow Rate
9.1 gpm
Handle Material
Metal
Handle Type
Lever
Height
2-1/2 in
IAPMO Listed
Yes
Installation Type
Wall Mount
Length
2-7/8 in
Material
Zinc
Number of Handles
Single Handle
Trim Only
Yes
Valve Type
Tub & Shower Volume Control Valves
Width
2-1/2 in

Starting at
$142.76
EACH
  • QUANTITY