DESCRIPTION

  • Must also order rough-in valve body
  • Volume control has a recommended working pressure of 45-80 psi

Brizo Sotria™ Volume Control Trim with Single Lever Handle

DT66650

Color Finish

 

SPECIFICATIONS

ADA Compliant
Yes
ANSI Specifications
ANSI A117.1
ASME Specifications
ASME A112.18.1
CARB OTC LEED Compliant
No
CSA Certified
CSA B125.1
Collection
Sotria™
Color Finish
Polished Chrome
Color Finish Category
Chromes
Flow Rate
9.1 gpm
Handle Type
Lever
Height
2-5/32 in
IAPMO Listed
No
Installation Type
Wall Mount
Length
3-3/4 in
Material
Brass
Number of Handles
Single Handle
Trim Only
Yes
Valve Type
Tub & Shower Volume Control Valves
Width
2-5/32 in

Starting at
$104.58
EACH
  • QUANTITY