DESCRIPTION

  • Flush mount installation
  • MUST ORDER ROUGH SEPARATELY
  • Volume control has a recommended working pressure of 45-80 psi

Brizo Siderna® Volume Control Trim High Flowers

DT66680

Color Finish

 

SPECIFICATIONS

ADA Compliant
Yes
ANSI Specifications
ANSI A117.1
ASME Specifications
ASME A112.18.1
CSA Certified
Yes
Collection
Siderna®
Color Finish
Matte Black
Color Finish Category
Blacks
Flow Rate
7.7 gpm
Handle Material
Metal
Handle Type
Lever
Height
2-3/8 in
IAPMO Listed
Yes
Installation Type
Wall Mount
Length
3-17/100 in
Material
Zinc
Number of Handles
Single Handle
Trim Only
Yes
Valve Type
Tub & Shower Volume Control Valves
Width
2-3/8 in

Starting at
$114.54
EACH
  • QUANTITY