DESCRIPTION

  • Must also order rough-in
  • Must be used with temperature control device
  • Recommended working pressure of 45-80 psi
  • Volume control only
  • Volume controls are required for every outlet and every 4 body sprays

Brizo Charlotte® High Flow Volume Control Trim

DT66685

Color Finish

 

SPECIFICATIONS

ADA Compliant
Yes
ANSI Specifications
ANSI A117.1
ASME Specifications
ASME A112.18.1
CARB OTC LEED Compliant
No
CSA Certified
CSA B125.1
Collection
Charlotte®
Color Finish
Brilliance® Brushed Nickel
Color Finish Category
Nickel Tones
Flow Rate
9.1 gpm
Handle Material
Metal
Handle Type
Lever
Height
2-1/2 in
IAPMO Listed
No
Installation Type
Wall Mount
Length
2-5/8 in
Material
Brass
Number of Handles
Single Handle
Trim Only
Yes
Valve Size
1/2 in
Valve Type
Tub & Shower Volume Control Valves
Width
2-1/2 in

Starting at
$109.56
EACH
  • QUANTITY