DESCRIPTION

  • Flush mount installation
  • MUST ORDER ROUGH SEPARATELY
  • Must be used with temperature control device
  • Volume control has a recommended working pressure of 45-80 psi

Brizo RSVP® Volume Control Trim with Single Lever Handle

DT66690

Color Finish

 

SPECIFICATIONS

ADA Compliant
Yes
ANSI Specifications
ANSI A117.1
ASME Specifications
ASME A112.18.1
CARB OTC LEED Compliant
No
CSA Certified
Yes
Cartridge Type
Ceramic Disc
Collection
RSVP®
Color Finish
Chrome
Color Finish Category
Chromes
Diameter
1/2 in
Flow Rate
9.1 gpm
Handle Type
Lever
IAPMO Listed
Yes
Installation Type
Wall Mount
Length
2-3/4 in
Material
Zinc
Number of Handles
Single Handle
Trim Only
Yes
Valve Type
Tub & Shower Volume Control Valves

Starting at
$119.52
EACH
  • QUANTITY