DESCRIPTION

  • Must also order R66600 Rough-In
  • Must be used with temperature control device
  • Recommended working pressure of 45-80 PSI
  • Volume control only
  • Volume controls are required for every outlet and every 4 body sprays

Brizo Traditional® Volume Control Trim with Single Cross Handle

DT66638

Color Finish

 

SPECIFICATIONS

ADA Compliant
No
Cartridge Type
Thermostatic
Collection
Traditional®
Color Finish
Polished Chrome
Color Finish Category
Chromes
Handle Type
Cross
Installation Type
Wall Mount
Length
3 in
Material
Metal
Number of Handles
Single Handle
Trim Only
Yes
Valve Size
3/4 in
Valve Type
Tub & Shower Volume Control Valves

    • Need Help?

      1-800-721-2590

      Contact us between 8AM and 8PM EST, Monday - Friday

     
     

Starting at
$102.92
EACH
  • QUANTITY