DESCRIPTION

  • Flush mount installation
  • Volume control has a recommended working pressure of 45-80 psi

Brizo Odin™ Volume Control Valve Trim Only with Single Lever Handle

DT66675

Color Finish

 

SPECIFICATIONS

ADA Compliant
Yes
ANSI Specifications
ANSI A117.1
ASME Specifications
ASME A112.18.1
Application
Commercial
CARB OTC LEED Compliant
No
CSA Certified
CSA B125.1
Collection
Odin™
Color Finish
Polished Chrome
Color Finish Category
Chromes
Faucet Connection Size
3/4 in
Flow Rate
9.1 gpm
Handle Type
Lever
IAPMO Listed
No
Installation Type
Wall Mount
Material
Brass
Number of Handles
Single Handle
Trim Only
Yes
Valve Type
Tub & Shower Volume Control Valves

Starting at
$104.58
EACH
  • QUANTITY