DESCRIPTION

  • For use with wall mount handshower RP41202

Brizo Total Escape™ Wall Mount Elbow

DRP36004

Color Finish

 

SPECIFICATIONS

ADA Compliant
No
ANSI Specifications
ANSI A112.18.1
ASME Specifications
ASME A112.18.1
Application
Residential
CARB OTC LEED Compliant
No
CSA Certified
CSA B125.1
Collection
Total Escape™
Color Finish
Chrome
Color Finish Category
Chromes
Depth
1-1/2 in
End Connection 1
NPSM, NPT
End Connections
NPT x NPSM
Fitting Size 1
1/2 in
Fitting Sizes
1/2 in
Height
2-3/16 in
IAPMO Listed
No
Installation Type
Wall Mount
Material
Brass
NSF Certified
No
Trim Only
No
WaterSense Labeled
No
Width
2-3/16 in

Starting at
$63.08
EACH
  • QUANTITY