1/2 x 2-3/16 in. FNPT and NPSM Solid Brass Supply Elbow in Brilliance® Polished Nickel
Traditional 1/2 x 2-3/16 in. FNPT and NPSM Solid Brass Supply Elbow in Brilliance® Polished Nickel
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- For use with wall mount handshower RP41202
Specifications
- ADA Compliant:
- No
- ANSI:
- ANSI A112.18.1
- ASME:
- ASME A112.18.1
- Application:
- Residential
- Brand Model Compatibility:
- RP41202
- CARB OTC LEED Compliant:
- No
- CSA Certified:
- CSA B125.1
- Collection:
- Traditional
- Color Finish Category:
- Nickel Tones
- Color Finish Name:
- Brilliance® Polished Nickel
- Depth:
- 1-1/2 in
- End Connection 1:
- FNPT, NPSM
- End Connections:
- FNPT;NPSM
- Faucet Part Type:
- Elbow
- Fitting Size 1:
- 1/2 in
- Fitting Sizes:
- 1/2 in
- GSA Approved:
- No
- Height:
- 2-19/100 in
- Hose Included:
- No
- IAPMO Listed -:
- No
- Installation Type:
- Wall Mount
- Length:
- 2-3/16 in
- Material:
- Brass
- Maximum Height:
- 2-19/100 in
- NSF Certified:
- No
- Pause Control:
- No
- Side Spray:
- No
- Smart Home Enabled:
- No
- Style:
- Modern
- Supply Lines Included:
- Yes
- Trim Only:
- No
- UL Listed:
- No
- WaterSense Labeled:
- No
- Weight:
- 0.87 lb