DESCRIPTION

Brizo Wall Mount Extension Kit

DRP74456

Brand Model Compatibility:

SPECIFICATIONS

ADA Compliant
Yes
ANSI Specifications
ANSI A117.1
ASME Specifications
ASME A112.18.1
Brand Model Compatibility
Delta T66605 Volume Control Trim
CARB OTC LEED Compliant
No
CSA Certified
CSA B125.1
Faucet Mount
Wall Mount
GSA Approved
No
IAPMO Listed
No
Installation Type
Wall Mount
NSF Certified
No
WaterSense Labeled
No

Starting at
$29.47
EACH
  • QUANTITY

DOCUMENTS